Shop All Fluorescent Light Bulbs
Tcp
Screw-In CFL, Dimmable, 25,000 hr., 2700K
Mfr # 8TF03F
Zoro # G3205194
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape CA10
- Watts 3 W
- Max. Overall Bulb Length 4-1/2"
- Shatter-Resistant No
- Bulb Color Temp. 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tcp
- MFR # 8TF03F
- Zoro # G3205194
- UPC # 762148800798
- Country of Origin Unknown
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-1/2" |
Max Overall Bulb Length | 4-1/2" |
Details
Bulb Shape | CA10 |
Watts | 3 W |
Shatter-Resistant | No |
Bulb Color Temp. | 2700K |
Voltage | 120V AC |
Average Bulb Life | 25,000 hr. |
Item | Cold Cathode CFL |
Bulb Designation | 8TF03F |
Dimmable | No |
Color Temperature | 2700K |
Energy Star Compliant | No |
Description
Cold Cathode CFL, Bulb Shape CA10, Color Temperature 2700K, Shatter-Resistant No, Voltage 120V AC, Watts 3 W, Dimmable No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Siemens Lp4395 replacement light bulb lamp (LP4395 SIEMENS)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5414GX)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- ILC Replacement for Philips F32t8/tl741/alto replacement light bulb lamp, 25PK (F32T8/TL741/ALTO PHILIPS)
- ILC Replacement for Verilux Brookfield Deluxe Floor Lamp replacement light bulb lamp (BROOKFIELD DELUXE FLOOR LAMP VERILUX)
- ILC Replacement for Osram Sylvania Fm13/830 replacement light bulb lamp (FM13/830 OSRAM SYLVANIA)
- ILC Replacement for Flowtron Ar-2008 replacement light bulb lamp (AR-2008 FLOWTRON)
- AERO-TECH AERO-TECH 11W, Spiral Screw-In Fluorescent Light Bulb (AE4B/CA-11W)
- ILC Replacement for PHILIPS F34CW/RS/EW/ALTO REPLACED BY (F34CW/RS/EW/ALTO REPLACED BY PHILIPS)
- Tcp Fluorescent Light Bulbs