Shop All LED Light Bulbs
Tcp
LED T8 9W T8 Instant Start On/Off 50K 2ft. Glass Tube
Mfr # L9T8D5050K
Zoro # G2915582
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # L9T8D5050K
- Zoro # G2915582
- UPC # 762148071389
- Country of Origin China
- Category LED Light Bulbs
Details
Item | LED,T8 9W,DIM,50K 4 ft.,Glass Tube |
Description
LED,T8 9W,DIM,50K 4 ft.,Glass Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H99Rtat (H99RTAT)
- ILC Replacement for Sears 158.141 replacement light bulb lamp, 2PK (158.141 SEARS)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F54T5-850-HO 25PK (KTL-F54T5-850-HO)
- DABMAR LIGHTING Well Light, DW1200, Stainless Steel (DW1200)
- TCP LED, 15 W, A19 (L15A19D2541K)
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- TCP LED, 7W, DIM, 27KFL, PAR16, Flood (LED7P1627KFL)
- TCP Elite LED, 17W BR40, DIM, 2400K, Flood (LED17BR40D24K)
- TCP LED, 5W S14 ND 2700K E26, Frost, Sign Bulb (LED5E26S1427KF)
- ILC Replacement for Halco 82014 (82014 HALCO)
- Tcp LED Light Bulbs