Shop All LED Light Bulbs
Tcp
LED, 7W MR16 41K GU5.3 FL High CRI
Mfr # LED712VMR16941KFL
Zoro # G2916711
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Shape MR16
- Dimmable No
- Light Technology LED
- Bulb Designation MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED712VMR16941KFL
- Zoro # G2916711
- UPC # 762148270379
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Shape | MR16 |
Dimmable | No |
Light Technology | LED |
Item | Compact LED Bulb |
Bulb Designation | MR16 |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED,7W MR16 41K GU5.3 FL High CRI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLNP01)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- TCP LED, 5W B11, DIM, 2700K E26, Frost, Blunt Tip (LED5E26B1127KF)
- TCP Grn LED, Exit Retro 2 Lamp, 4 Base Adap (20717)
- TCP LED, 7W, DIM, 27KFL, PAR16, Flood (LED7P1627KFL)
- TCP LED, 5W G25, DIM, 2700K E26, Frost, Globe (LED5G25D27KF)
- TCP LED, 7W MR16 27K GU5.3 FL Blk High CRI (LED712VMR16927KFLB)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- FEIT ELECTRIC PL GX24Q3 4Pin LED Light Bulb Soft White 26 Watt Equivalence (BPPLT26E827LED)
- Tcp LED Light Bulbs