Shop All LED Light Bulbs
Tcp
LED, 7W MR16 30K GU10, Flood, 35W Eq
Mfr # LED7GU10MR1630KFL
Zoro # G2920290
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU10)
- Bulb Shape MR16
- Dimmable No
- Light Distribution Flood
- Watts 7 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED7GU10MR1630KFL
- Zoro # G2920290
- UPC # 762148222224
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU10) |
Bulb Shape | MR16 |
Dimmable | No |
Light Distribution | Flood |
Watts | 7 W |
Light Technology | LED |
Item | Compact LED Bulb |
Bulb Designation | MR16 |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
LED,7W MR16 30K GU10,Flood,35W Eq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75DM/930CA/2)
- HUBBELL WIRING DEVICE-KELLEMS Sensor Enclosure, 6.50inLx6.50inWx2.07inH (ACIPE)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- TCP LED, 4W B11, DIM, 2400K E26, Frost, Blunt Tip (LED4E26B1124KF)
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- TCP LED, 9W A19 2700K-2000K, Allusion Warm Dim (LED9A19DA)
- TCP LED, 7W MR16 41K GU5.3 FL High CRI (LED712VMR16941KFL)
- TCP Elite LED, 9W BR30, DIM, 3000K, Flood (LED9BR30D30K)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21365)
- Tcp LED Light Bulbs