Shop All Flood & Spot Light Bulbs
Tcp
LED, 7W, DIM, 41KFL, PAR16, Flood
Mfr # LED7P1641KFL
Zoro # G2623667
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Shape PAR16
- Dimmable Yes
- Voltage 120V AC
- Watts 7 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tcp
- MFR # LED7P1641KFL
- Zoro # G2623667
- UPC # 762148247999
- Country of Origin China
- Category Flood & Spot Light Bulbs
Dimensions
Overall Length | 2 5/6 in |
Bulb Dia. | 2 in |
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Shape | PAR16 |
Dimmable | Yes |
Voltage | 120V AC |
Watts | 7 W |
Light Technology | LED |
Lumens | 500 lm |
Item | Compact LED Bulb |
Shatter-Resistant | Yes |
Rated Life | 25,000 hr |
Trade Number | LED/7W/P16/41K/FL |
Color Temperature | 4100K |
Overall Bulb Shape | PAR |
Bulb Primary Application | General Purpose |
Bulb Beam Angle | 40 Degrees |
Overall Bulb Base Type | Medium Screw |
Wattage Equivalency | 50W INC |
Bulb Designation | LED/7W/P16/41K/FL |
Incandescent Wattage Equivalency | 50 W |
Description
LED,7W,DIM,41KFL,PAR16,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/950CA/2)
- ILC Replacement for Bulbrite 683457 replacement light bulb lamp (683457 BULBRITE)
- LUMAPRO CFL Ballast, Electronic, 13W, 120V (16X952)
- ILC Replacement for Bulbrite 132517 replacement light bulb lamp (132517 BULBRITE)
- TCP Elite LED, 10W BR30 ND 3000K, Flood (LED10BR3030K)
- TCP Elite LED, 12W BR30, DIM, 5000K, Flood (LED12BR30D50K)
- TCP LED, 17W, DIM, 27KFL, PAR38, Flood (LED17P38D27KFL)
- TCP Elite LED, 17W BR40, DIM, 4100K, Flood (LED17BR40D41K)
- TCP LED, 10W R20, DIM, 2700K, Flood (LED10R20D27K)
- TCP Elite LED, 9W BR30, DIM, 2700K, Flood (LED9BR30D27K)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Donsbulbs, 100R95-220-240V (100R95-220-240V)
- Tcp Flood & Spot Light Bulbs