Shop All LED Light Bulbs
Tcp
LED, 5W G16, DIM, 2700K E12, Frost, Globe
Mfr # LED5E12G1627KF
Zoro # G2920500
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Shape G16
- Dimmable Yes
- Voltage 120V AC
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tcp
- MFR # LED5E12G1627KF
- Zoro # G2920500
- UPC # 762148235040
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Overall Length | 3 1/2 in |
Details
Bulb Base Type | Candelabra Screw (E12) |
Bulb Shape | G16 |
Dimmable | Yes |
Voltage | 120V AC |
Watts | 5 W |
Light Technology | LED |
Lumens | 350 lm |
Item | Compact LED Bulb |
Bulb Designation | LED/5W/G16/27K/FR |
Wattage Equivalency | 40W INC |
Bulb Primary Application | General Purpose |
Bulb Beam Angle | 180 Degrees |
Rated Life | 25,000 hr |
Trade Number | LED/5W/G16/27K/FR |
Color Temperature | 2700K |
Overall Bulb Base Type | Candelabra Screw |
Shatter-Resistant | Yes |
Overall Bulb Shape | G |
Light Color | White |
Incandescent Wattage Equivalency | 40 W |
Description
LED,5W G16,DIM,2700K E12,Frost,Globe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK KIP Rechargeable Micro Headlamp (K-MICROHL-6)
- ILC Replacement for Eiko Mh100/u/med replacement light bulb lamp (MH100/U/MED EIKO)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- MIDWEST FASTENER #8-32" x 1/2" Brass Coarse Thread Tapped Balls 8PK (64597)
- TCP LED, 5W S14 ND 2700K E26, Frost, Sign Bulb (LED5E26S1427KF)
- TCP LED, 7W, DIM, 27KFL, PAR16, Flood (LED7P1627KFL)
- TCP LED, 12W, DIM, 27KNFL, PAR, 30, Narrow Flood (LED12P30D27KNFL)
- TCP Elite LED, 7W MR16 41K GU5.3 FL (LED712VMR16V41KFL)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- TCP LED, 14W, DIM, 27KFL, PAR38, Flood (LED14P38D27KFL)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/840/CVG)
- Tcp LED Light Bulbs