Shop All LED Light Bulbs
Tcp
LED, 5W B11, DIM, 3000K E26, Blunt Tip
Mfr # LED5E26B1130K
Zoro # G2627270
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Shape B11
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED5E26B1130K
- Zoro # G2627270
- UPC # 762148250418
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | B11 |
Bulb Technology | LED |
Dimmable | Yes |
Type | Mini and Candle |
Voltage | 120v |
Watts | 5 W |
Light Technology | LED |
Light Appearance | 3000K, White |
Item | Compact LED Bulb |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Description
LED,5W B11,DIM,3000K E26,Blunt Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UAC20 3.3ft USB Type C 3A Fast Charging Cable (UAC20)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- RBL PRODUCTS $36 x 100 COLLISION WRAP (RB428)
- ILC Replacement for Osram Sylvania 50par30ln/hal/wfl/rp 120v replacement light bulb lamp (50PAR30LN/HAL/WFL/RP 120V OSRAM SYLVANIA)
- TCP LED, 2W 1383 Elevator Lamp, ND 27K BA15S (LED2W1383V2)
- TCP LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood (LED14P30D41KNFL)
- TCP Elite LED, 9W BR30, DIM, 5000K, Flood (LED9BR30D50K)
- TCP LED, 12W, DIM, 30KNFL Par30 SN, Narrow Flood (LED12P30SD30KNFL)
- TCP LED, 10W R20, DIM, 4100K, Flood (LED10R20D41K)
- TCP LED, 5W G16, DIM, 2700K E26, Globe (LED5E26G1627K)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21423-4PK)
- Tcp LED Light Bulbs