Shop All LED Light Bulbs
Tcp
LED, 2W 1383 Elevator Lamp, ND 27K BA15S
Mfr # LED2W1383V2
Zoro # G2921121
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Single Contact Bayonet (BA15s)
- Dimmable No
- Watts 2 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED2W1383V2
- Zoro # G2921121
- UPC # 762148058762
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Single Contact Bayonet (BA15s) |
Dimmable | No |
Watts | 2 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 2700K |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED,2W 1383 Elevator Lamp,ND 27K BA15S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Canopy Light - 40 Watts- 5000K - Bronze Finish - 120-277 Volts (65/145)
- BUYERS PRODUCTS 3 Inch Square LED Clear Recessed Flood Light (1492138)
- HALO Smd6 Light Lens Trim (SMD6RTRMWH)
- LEVITON Socket Outdoor Vnyl 660W (00055-000)
- TCP Elite Wet LED, 10W A19, DIM, OMNI 30K Wet (LED10A19DOD30KW)
- TCP LED, 5W B11, DIM, 2700K E26, Blunt Tip (LED5E26B1127K)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- TCP LED, 4W B11, DIM, 2700K E26, Blunt Tip (LED4E26B1127K)
- TCP LED, 5W G16, DIM, 2700K E12, Globe (LED5E12G1627K)
- TCP LED, 7W MR16 41K GU5.3 FL High CRI (LED712VMR16941KFL)
- ILC Replacement for Halco Hid14/850/led3 replacement light bulb lamp (HID14/850/LED3 HALCO)
- Tcp LED Light Bulbs