Shop All LED Light Bulbs
Tcp
LED, 17W, DIM, 41KFL, PAR38, Flood
Mfr # LED17P38D41KFL
Zoro # G2919487
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Flood
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED17P38D41KFL
- Zoro # G2919487
- UPC # 762148245803
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR38 |
Dimmable | Yes |
Light Distribution | Flood |
Light Technology | LED |
Item | Compact LED Bulb |
Description
LED,17W,DIM,41KFL,PAR38,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6745)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- LUXRITE Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24565-6PK)
- TCP LED, 17W, DIM, 50KFL, PAR38, Flood (LED17P38D50KFL)
- TCP LED, 12W, DIM, 41KFL, PAR30, Flood (LED12P30D41KFL)
- TCP LED, 4W B11, DIM, 2700K E26, Blunt Tip (LED4E26B1127K)
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- TCP LED, A19 Nondim 16W 15K Hrs 41K (L16A19N1541K)
- TCP LED, 5W S14 ND 2700K E26, Frost, Sign Bulb (LED5E26S1427KF)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg. (17PAR38/EXPERTCOLOR/F40/940/DIM/120V)
- Tcp LED Light Bulbs