Shop All LED Light Bulbs
Tcp
LED, 14W, DIM, 50KFL, PAR30, Flood
Mfr # LED14P30D50KFL
Zoro # G2918848
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR30
- Dimmable Yes
- Light Distribution Flood
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED14P30D50KFL
- Zoro # G2918848
- UPC # 762148256786
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR30 |
Dimmable | Yes |
Light Distribution | Flood |
Light Technology | LED |
Item | Compact LED Bulb |
Description
LED,14W,DIM,50KFL,PAR30,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-W)
- KEYSTONE 75W Power Selectable Constant Current LED Driver, KTLD-75-UV-PS1400-54-VDIM-LM2 (KTLD-75-UV-PS1400-54-VDIM-LM2)
- ECM INDUSTRIES Nick Pull Chain Switch (GSW-35)
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- TCP LED, 14W, DIM, 30KFL, PAR38, Flood (LED14P38D30KFL)
- TCP LED, 17W, DIM, 41KFL, PAR38, Flood (LED17P38D41KFL)
- TCP LED, 17W, DIM, 50KSP HO, PAR38, Spot (LED17HOP38D50KSP)
- TCP LED, 5W S14 ND 2700K E26, Sign Bulb (LED5E26S1427K)
- TCP Elite LED, 7W MR16 27K GU10 NFL (LED7MR16GU1027KNFL)
- TCP LED, 14W, DIM, 41KFL, PAR38, Flood (LED14P38D41KFL)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- Tcp LED Light Bulbs