Shop All LED Light Bulbs
Tcp
LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood
Mfr # LED14P30D41KNFL
Zoro # G2918997
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution Flood
- Watts 14 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tcp
- MFR # LED14P30D41KNFL
- Zoro # G2918997
- UPC # 762148245964
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR30 |
Dimmable | Yes |
Light Distribution | Flood |
Watts | 14 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 4100K |
Description
LED,14W,DIM,41KNFL,PAR,30,Narrow Flood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC FT LED TPE LT BW 36W 16ft (TAPE192/COB/LED)
- STREAMLIGHT Battery Stick for Strion Flashlight, 7417 (STL74175)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- ILC Replacement for Ushio Js120v-575wx replacement light bulb lamp (JS120V-575WX USHIO)
- TCP LED, 14W, DIM, 30KFL, PAR30, Flood (LED14P30D30KFL)
- TCP LED, 14W, DIM, 30KFL, PAR38, Flood (LED14P38D30KFL)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 30K (L9A19D1530K)
- TCP LED, 5W B11, DIM, 2700K E26, Frost, Blunt Tip (LED5E26B1127KF)
- TCP LED, A19 Nondim 16W 15K Hrs 41K (L16A19N1541K)
- TCP LED, T8 12W, DIM, 50K 4 ft., Glass Tube (L12T8D5050K)
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- Tcp LED Light Bulbs