Shop All LED Light Bulbs
Tcp
LED, 14W, DIM, 35K, PAR, 38 Wide Flood
Mfr # LED14P38D30KWFL
Zoro # G2919091
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution Flood
- Watts 14 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tcp
- MFR # LED14P38D30KWFL
- Zoro # G2919091
- UPC # 762148257301
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR38 |
Dimmable | Yes |
Light Distribution | Flood |
Watts | 14 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3500K |
Description
LED,14W,DIM,35K,PAR,38 Wide Flood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- VIQUA E4 Lamp/Sleeve Combo Kit (602810-103)
- TCP Elite LED, 16W A21, DIM, 3000K 3WAY (LED16A21D3WAY30K)
- TCP LED, 7W, DIM, 27KFL, PAR16, Flood (LED7P1627KFL)
- TCP Elite LED, 7W MR16 30K GU5.3 FL (LED712VMR16V30KFL)
- TCP LED, 12W, DIM, 27KNFL Blk, PAR30, SN N Flood (LED12P30SD27KNFLB)
- TCP LED, 5W F11, DIM, 2700K E12, Flame Tip (LED5E12F1127K)
- TCP LED, 4W B11, DIM, 2400K E26, Frost, Blunt Tip (LED4E26B1124KF)
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4000ew)
- Tcp LED Light Bulbs