Shop All LED Light Bulbs
Tcp
LED, 14W, DIM, 30KFL, PAR38, Flood
Mfr # LED14P38D30KFL
Zoro # G2918680
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution Flood
- Watts 14 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED14P38D30KFL
- Zoro # G2918680
- UPC # 762148244493
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR38 |
Dimmable | Yes |
Light Distribution | Flood |
Watts | 14 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Description
LED,14W,DIM,30KFL,PAR38,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR30, 12W, 3000K, 40deg., E26 (LED12DP30RW83040)
- ILC Replacement for Holtkotter 6317sld replacement light bulb lamp (6317SLD HOLTKOTTER)
- COAST Coast 19807 G26 Titanium Flashlight (3508777)
- STREAMLIGHT STREAMLIGHT 635/105/20 Lumens, LED Black Headlamp (61304)
- TCP LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood (LED14P30D41KNFL)
- TCP LED, 14W, DIM, 30KFL, PAR30, Flood (LED14P30D30KFL)
- TCP LED, A19 Nondim 16W 15K Hrs 41K (L16A19N1541K)
- TCP LED, 5W S14 ND 2700K E26, Frost, Sign Bulb (LED5E26S1427KF)
- TCP LED, 12W, DIM, 27KNFL, PAR, 30, Narrow Flood (LED12P30D27KNFL)
- TCP LED, 12W, DIM, 30KFL, PAR30, Flood (LED12P30D30KFL)
- FEIT ELECTRIC Led Grow Light 2' 27W (GLP24FSVM27WLED)
- Tcp LED Light Bulbs