Shop All LED Light Bulbs
Tcp
LED, 14W, DIM, 30KFL, PAR30, Flood
Mfr # LED14P30D30KFL
Zoro # G2918979
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution Flood
- Watts 14 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED14P30D30KFL
- Zoro # G2918979
- UPC # 762148243724
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR30 |
Dimmable | Yes |
Light Distribution | Flood |
Watts | 14 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Description
LED,14W,DIM,30KFL,PAR30,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 09623 replacement light bulb lamp (09623 EIKO)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- TCP LED, 17W, DIM, 41KFL, PAR38, Flood (LED17P38D41KFL)
- TCP Elite 9W LED, A19, DIM, 25K Hrs 27K (L9A19D2527K)
- TCP Elite LED, 7W MR16 30K GU10 NFL (LED7MR16GU1030KNFL)
- TCP LED, 12W, DIM, 41KFL, PAR30, SN Flood (LED12P30SD41KFL)
- TCP LED, 9W A19 2700K-2000K, Allusion Warm Dim (LED9A19DA)
- TCP Elite LED, 7W MR16 41K GU10 FL (LED7MR16GU1041KFL)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (40K))
- Tcp LED Light Bulbs