Shop All LED Light Bulbs
Tcp
LED, 14W, DIM, 27KFL, PAR30, Flood
Mfr # LED14P30D27KFL
Zoro # G2918787
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR30
- Dimmable Yes
- Light Distribution Flood
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED14P30D27KFL
- Zoro # G2918787
- UPC # 762148245902
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Shape | PAR30 |
Dimmable | Yes |
Light Distribution | Flood |
Light Technology | LED |
Item | Compact LED Bulb |
Description
LED,14W,DIM,27KFL,PAR30,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feelux T4-18w/cw replacement light bulb lamp (T4-18W/CW FEELUX)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76330W)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518BZ)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- TCP LED, 7W, DIM, 27KFL, PAR16, Flood (LED7P1627KFL)
- TCP LED, 5W G16, DIM, 2700K E26, Globe (LED5E26G1627K)
- TCP Elite LED, 9W BR30, DIM, 2400K, Flood (LED9BR30D24K)
- TCP LED, 17W, DIM, 35KFL Blk, PAR38, Flood (LED17P38D35KFLB)
- TCP LED, 17W, DIM, 41KSP HO, PAR38, Spot (LED17HOP38D41KSP)
- TCP LED, 17W, DIM, 41KNFL HO, PAR38, Narrow Flood (LED17HOP38D41KNFL)
- GE LAMPS LED Lamp, 9.0W, Daylight, PK3 (LED9LS3/850)
- Tcp LED Light Bulbs