Shop All LED Light Bulbs
Tcp
Grn LED, Exit Retro 2 Lamp, 4 Base Adap
Mfr # 20717
Zoro # G2914587
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Light Technology LED
- Wattage Equivalency 3800W HAL
- Dimming Method No Dimming
- Dimming Type No Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tcp
- MFR # 20717
- Zoro # G2914587
- UPC # 762148207306
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | No |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Grn LED,Exit Retro 2 Lamp, 4 Base Adap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 12 in Solar Power Plastic Color Changing Orb Assorted (ORB12/SOL)
- ILB GOLD Replacement For Philips, Pl-C26W/841/4P/Alto Led Replacement (PL-C26W/841/4P/ALTO LED REPLACEMENT)
- Z-LITE Multi Point Canopy 3 Light Ceiling Plate, Matte Black (CP4403-MB)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- TCP LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip (LED5E12B1127KF)
- TCP LED, 17W, DIM, 30KFL HO, PAR38, Flood (LED17HOP38D30KFL)
- TCP LED, 17W, DIM, 50KSP HO, PAR38, Spot (LED17HOP38D50KSP)
- TCP Elite 9W LED, A19, DIM, 15K Hrs 41K (L9A19D1541K)
- TCP LED, 12W, DIM, 27KNFL, PAR, 30, Narrow Flood (LED12P30D27KNFL)
- TCP LED, 5W S14 ND 3000K E26, Frost, Sign Bulb (LED5E26S1430KF)
- TCP LED, 5W B11, DIM, 2700K E26, Frost, Blunt Tip (LED5E26B1127KF)
- Tcp LED Light Bulbs