Shop All LED Light Bulbs
Tcp
Elite LED, 9W BR30, DIM, 3000K, Flood
Mfr # LED9BR30D30K
Zoro # G2916538
original price:
$3.75
5% off
new price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Distribution Flood
- Watts 9 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED9BR30D30K
- Zoro # G2916538
- UPC # 762148067375
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | Yes |
Light Distribution | Flood |
Watts | 9 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Description
Elite LED,9W BR30,DIM,3000K,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A15 Incandescent - Clear - 2500 Hours - 150L - Medium Base - 130V (S3814)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- MAXLED LED Marquee Bulb, 125lm, 2.5W, Frostd White (FF2S14ND27)
- SATCO 13W T2 LED Light Bulb - European Medium Base - White Finish (S7412)
- TCP Elite LED, 9W BR30, DIM, 5000K, Flood (LED9BR30D50K)
- TCP Elite 9W LED, A19, DIM, 25K Hrs 27K (L9A19D2527K)
- TCP LED, 5W F11, DIM, 2700K E12, Flame Tip (LED5E12F1127K)
- TCP LED, 17W, DIM, 50KSP, PAR38, Spot (LED17P38D50KSP)
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- TCP LED, T8 12W, DIM, 50K 4 ft., Glass Tube (L12T8D5050K)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- Tcp LED Light Bulbs