Shop All LED Light Bulbs
Tcp
Elite LED, 7W MR16 30K GU5.3 FL
Mfr # LED712VMR16V30KFL
Zoro # G2917000
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Shape MR16
- Dimmable No
- Watts 7 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED712VMR16V30KFL
- Zoro # G2917000
- UPC # 762148270089
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Shape | MR16 |
Dimmable | No |
Watts | 7 W |
Light Technology | LED |
Item | Compact LED Bulb |
Bulb Designation | MR16 |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Elite LED,7W MR16 30K GU5.3 FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- HALO BAFFLE TRM SW 5/6""W 6PK (LT560WH6930R-6P)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- TCP LED, 17W, DIM, 30KFL HO, PAR38, Flood (LED17HOP38D30KFL)
- TCP Bulb, Dimmable, LED, A19, 15W, 30K (L15A19D2530K)
- TCP Elite Wet LED, 10W A19, DIM, OMNI 30K Wet (LED10A19DOD30KW)
- TCP LED, 7W MR16 27K GU5.3 FL Blk High CRI (LED712VMR16927KFLB)
- TCP LED, T8 12W, DIM, 41K 4 ft., Glass Tube (L12T8D5041K)
- TCP LED, 14W, DIM, 27KFL, PAR38, Flood (LED14P38D27KFL)
- FEIT ELECTRIC LED, 2 W, S14, Medium Screw (E26), PK4 (S14HO/822/FIL/4)
- Tcp LED Light Bulbs