Shop All LED Light Bulbs
Tcp
Elite LED, 7W MR16 27K GU10 FL
Mfr # LED7MR16GU1027KFL
Zoro # G2917122
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED7MR16GU1027KFL
- Zoro # G2917122
- UPC # 762148250081
- Country of Origin China
- Category LED Light Bulbs
Details
Item | Elite LED,7W MR16 27K GU10 FL |
Description
Elite LED,7W MR16 27K GU10 FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Light, 130W, White, 6V (LM130)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Frsted Glss, Daniela (GM1303-VG-FROST)
- SUNSHINE LIGHTING Sunlite F24T5/850/HO 24W Fluorescent T5 Mini Bi-Pin Bulb, Super White (30412-SU)
- DAY-BRITE CFI LED Panel, 4,000 K Color Temperature (2FPZ38B840-2-DS-UNV-DIM)
- TCP LED, 7W, DIM, 27KFL, PAR16, Flood (LED7P1627KFL)
- TCP Elite LED, 17W BR40, DIM, 3000K, Flood (LED17BR40D30K)
- TCP LED, 9W A19 2700K-2000K, Allusion Warm Dim (LED9A19DA)
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- TCP LED, 12W, DIM, 27KNFL, PAR, 30, Narrow Flood (LED12P30D27KNFL)
- TCP LED, 14W, DIM, 30KFL, PAR38, Flood (LED14P38D30KFL)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 5000K, Watts: 7 W (LED7ET5/G2/850HE)
- Tcp LED Light Bulbs