Shop All LED Light Bulbs
Tcp
Elite LED, 7W MR16 24K GU10 FL
Mfr # LED7MR16GU1024KFL
Zoro # G2917037
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU10)
- Bulb Shape MR16
- Dimmable No
- Watts 7 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED7MR16GU1024KFL
- Zoro # G2917037
- UPC # 762148252443
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU10) |
Bulb Shape | MR16 |
Dimmable | No |
Watts | 7 W |
Light Technology | LED |
Item | Compact LED Bulb |
Bulb Designation | MR16 |
Wattage Equivalency | 3800W HAL |
Color Temperature | 2400K |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Elite LED,7W MR16 24K GU10 FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- TCP LED, 7W MR16 27K GU5.3 FL Blk High CRI (LED712VMR16927KFLB)
- ILC Replacement For PHILIPS PLL 36W104P (PL-L 36W/10/4P)
- TCP LED, 7W, DIM, 27KFL, PAR16, Flood (LED7P1627KFL)
- TCP LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood (LED14P30D41KNFL)
- TCP LED, T8 12W, DIM, 50K 4 ft., Glass Tube (L12T8D5050K)
- TCP LED, 17W, DIM, 41KSP HO, PAR38, Spot (LED17HOP38D41KSP)
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- TCP Elite LED, 9W BR30, DIM, 5000K, Flood (LED9BR30D50K)
- ILC Replacement for Advance 25t8dc LED Replacement replacement light bulb lamp (25T8DC LED REPLACEMENT ADVANCE)
- Tcp LED Light Bulbs