Shop All Fluorescent Light Bulbs
Tcp
Cold Cathode CFL, Dimmable, 2700K, 3.0W
Mfr # 8A03CL
Zoro # G0836771
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S14
- Bulb Base Type Medium Screw (E26)
- Watts 3 W
- Bulb Manufacturers Warranty Length 2 yr
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tcp
- MFR # 8A03CL
- Zoro # G0836771
- UPC # 762148800071
- Country of Origin Unknown
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Max Overall Bulb Length | 3-5/8" |
Max. Overall Bulb Length | 3-5/8" |
Description
Cold Cathode CFL, Bulb Base Type Medium Screw (E26), Bulb Shape S14, Color Rendering Index 82, Color Temperature 2700K, Lumens 120 lm, Bulb Housing Glass, Shatter-Resistant No, Voltage 120V AC, Watts 3 W, Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Bulb Manufacturers Warranty Length 2 yr, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Instant, Indoor/Outdoor Usage Indoor/Outdoor
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- ILC Replacement For EIKO VTS2PS30840UD (VTS2/PS30/840/UD)
- ILC Replacement For OSRAM SYLVANIA H44GS100MDSK (H44GS-100/MDSK)
- ILC Replacement for GE General Electric G.E 46760 replacement light bulb lamp, 25PK (46760 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco F32t8/741/env replacement light bulb lamp, 25PK (F32T8/741/ENV SATCO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/827/ECO)
- ILC Replacement for Light Bulb / Lamp Cfq26w/g24q/827 replacement light bulb lamp (CFQ26W/G24Q/827 LIGHT BULB / LAMP)
- ILC Replacement for Eiko Dt55/65/rs replacement light bulb lamp (DT55/65/RS EIKO)
- ILC Replacement for Light Bulb / Lamp Fml27ex replacement light bulb lamp (FML27EX LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 SYLVANIA)
- Tcp Fluorescent Light Bulbs