Shop All Fluorescent Light Bulbs
Tcp
700 Lumen Emergency Ballast 120/277V
Mfr # 20B60
Zoro # G0592649
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Voltage 120 to 277V AC
- Lumens 700 lm
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # 20B60
- Zoro # G0592649
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Item | Emergency Ballast |
Voltage | 120 to 277V AC |
Lumens | 700 lm |
Dimmable | No |
Description
Emergency Ballast, Lumens 700 lm, Light Technology Fluorescent, Voltage 120 to 277V AC, Dimmable No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Flexa™ 4 Square Reflector for Koto™ Module" (ELK4741BB)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED100HID-EX39-850-D (KT-LED100HID-EX39-850-D /G2)
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- ILC Replacement for Norman Lamps F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 NORMAN LAMPS)
- ILC Replacement for Damar Fp35/841 replacement light bulb lamp, 25PK (FP35/841 DAMAR)
- ILC Replacement for Philips Pl-s 9w/2p BLB replacement light bulb lamp (PL-S 9W/2P BLB PHILIPS)
- ILC Replacement for GE General Electric G.E F9bx/841/eco replacement light bulb lamp 2 Pack (F9BX/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for MICROLAMPS CF18DD827 (CF18DD827 MICROLAMPS)
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- Tcp Fluorescent Light Bulbs