Shop All Fluorescent Light Bulbs
This Product is Discontinued
Tcp
30 Watt 2 Pin Circline Ballast (Discontinued)
Mfr # 17030Q
Zoro # G0478871
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Watts 30 W
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # 17030Q
- Zoro # G0478871
- UPC # 762148170297
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Watts | 30 W |
Item | 2 Pin Circline Ballast |
Dimmable | No |
Description
2 Pin Circline Ballast, Light Technology Fluorescent, Watts 30 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.