Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- SK-P-U-N-50X65
Mfr # 224T8-49803
Zoro # G312041941
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 65 mm
- Bore Dia. (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcm - After Market Parts
- MFR # 224T8-49803
- Zoro # G312041941
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 65 mm |
Bore Dia. (In.) | 50 mm |
Description
TCM-224T8-49803,50 X 65 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Whip Hose with Ball Swivel, 3/8" x 2 (HFZ3802YW2B)
- STI Flute Filler 3 X 5 X 7 (F3005)
- TIMKEN TRB Metric Assembly <4 OD, 30306M-90KM1 (30306M-90KM1)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 380-480V (FRN0004C2S-4U)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- CHIEF Seal Kit Cylinders 2.5 Bore, 1, 25 Rod Diameter, 2500 PSI, 203011 (203011)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- BAILEY HYDRAULICS Wp Seal Kit 3.0 Bore, 1.5 Rod Diameter, 286353 (286353)
- ENERPAC CB180040, PLUNGER (CB180040)
- Tcm - After Market Parts Parts & Accessories