Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- SK-P-U-5-30X63
Mfr # 24248-59807
Zoro # G512042724
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 63 mm
- Bore Dia. (In.) 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcm - After Market Parts
- MFR # 24248-59807
- Zoro # G512042724
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 63 mm |
Bore Dia. (In.) | 30 mm |
Description
TCM-24248-59807,30 X 63 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 55 in. OC (A53/4L550)
- DAYTON Radial Bearing, Double Seal, 12mm Bore (1ZGF7)
- BREEZE Hose Clamp, GP, SAE 88, Zinc, PK10 (62088H)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (31TR74)
- ENERPAC Thermostat (DA5135380)
- ENERPAC Repair Kit (RC53K)
- PRINCE Detent Adjusting Cart (660330002)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- Tcm - After Market Parts Hydraulic Cylinder Parts