Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- SK-P-U-4-45X55
Mfr # 24450-89823
Zoro # G512042540
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 45 mm
- Shank Dia. (In.) 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tcm - After Market Parts
- MFR # 24450-89823
- Zoro # G512042540
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 45 mm |
Shank Dia. (In.) | 55 mm |
Description
TCM-24450-89823,45 X 55 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 29330E, Spher Roller Thrust Bearings (29330E)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- PARKER ROD GLAND KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RGCHE03601)
- PRINCE Motor (CMM400-4RP)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- ENERPAC Simplex Soc Assy (91078)
- Tcm - After Market Parts Parts & Accessories