Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- M-SK-P-U-5-32mm x 71mm
Mfr # 214A8-59801
Zoro # G112045460
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 71 mm
- Bore Dia. (In.) 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcm - After Market Parts
- MFR # 214A8-59801
- Zoro # G112045460
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 71 mm |
Bore Dia. (In.) | 32 mm |
Description
TCM-214A8-59801,32 X 71 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TRCFD3575)
- PARKER Coil Kit, Grommet 18 In 12 VDC, Viking (P2FCG447)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- DODGE 1Vp & 2Vp Variable Pitch Sheaves, 1VP44 X 7/8 SHEAVE (1VP44 X 7/8 SHEAVE)
- PRINCE Detent Adjusting Cart (660330002)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1 Rod Kits (RK2AHL0101)
- ENERPAC Repair Kit (RSM200K)
- ENERPAC Saddle 30T (CF698045)
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- CHIEF Tierod Seal Kit 3.5 Bore, 1.25 Rod Diameter, 2500 PSI, 203004 (203004)
- Tcm - After Market Parts Parts & Accessories