Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- 60 X 90 mm
Mfr # 22438-49811
Zoro # G012042149
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 60 mm
- Shank Dia. (In.) 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcm - After Market Parts
- MFR # 22438-49811
- Zoro # G012042149
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 60 mm |
Shank Dia. (In.) | 90 mm |
Description
TCM-22438-49811,60 X 90 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472644 (472644)
- GATES 1499 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B56)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- LOC-LINE Valve, Inline, Pk2 (32094)
- ENERPAC Simplex Packing Kit, R756 Cylinder (54547)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- ENERPAC Rc25 Ton Repair Kit Rc251 Rc252 And Rc25 (RC25K71)
- ENERPAC Simplex Seal KitP22 (54149)
- Tcm - After Market Parts Hydraulic Cylinder Parts