Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- 50 X 80 mm
Mfr # 27248-49801
Zoro # G012042972
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Shank Dia. (In.) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tcm - After Market Parts
- MFR # 27248-49801
- Zoro # G012042972
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 50 mm |
Shank Dia. (In.) | 80 mm |
Description
TCM-27248-49801,50 X 80 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 10 rib J section belt 40 inch length (400J10)
- DIXON E-Series, Fem NPT, 1/8", Coupler 1/8", BR (1EF1-B)
- D&D 1162mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1162)
- TERRE PRODUCTS Bobcat 548960 Ariens 08835300 Sprocket Pulley - 1.75'' Dia.- 3/8'' Bore - Steel (393810)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 8 Thread Port, 237257 (237257)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- BAILEY HYDRAULICS Wc Seal Kit 4.0 Bore, 2.0 Rod Diameter, 3000 PSI, 286104 (286104)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- ENERPAC Cylinder Handle Zg25Te (671701-01)
- ENERPAC Repair Kit RC10 TRIO, For Hydraulic Rams (RC10NK0)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- Tcm - After Market Parts Hydraulic Cylinder Parts