Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- 40 X 50 mm
Mfr # 214J0-59812
Zoro # G212045407
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Shank Dia. (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcm - After Market Parts
- MFR # 214J0-59812
- Zoro # G212045407
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 40 mm |
Shank Dia. (In.) | 50 mm |
Description
TCM-214J0-59812,40 X 50 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- CHIEF Power Beyond Plug Sae, 220915 (220915)
- DEWALT Regulator 3/8" 150 PSI, w/ Gauge (DXCM019-0343)
- WILLIAMS Williams Maintenance Kit, 10 t (4M10T)
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- ENERPAC Seal Kit (RC1006K)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- Tcm - After Market Parts Hydraulic Cylinder Parts