Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- 40 X 50 mm
Mfr # 214A8-49812
Zoro # G712045389
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Shank Dia. (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcm - After Market Parts
- MFR # 214A8-49812
- Zoro # G712045389
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 40 mm |
Shank Dia. (In.) | 50 mm |
Description
TCM-214A8-49812,40 X 50 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- ZORO SELECT Fitting, Boss Style (3LZ77)
- LDI INDUSTRIES Valve, Needle (N401-01)
- ZORO SELECT Clamp, Hose End (3LX81)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- BAILEY HYDRAULICS Adustable Clevis Yoke 5/16-24 B27083A (133220)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- Tcm - After Market Parts Parts & Accessories