Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- 35 X 45 mm
Mfr # 24239-49804
Zoro # G312042825
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 45 mm
- Bore Dia. (In.) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcm - After Market Parts
- MFR # 24239-49804
- Zoro # G312042825
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 45 mm |
Bore Dia. (In.) | 35 mm |
Description
TCM-24239-49804,35 X 45 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Elbow Fitting NPFC-L-R18-G18-MF (NPFC-L-R18-G18-MF)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DPSR03.00)
- CHAR-LYNN Hydraulic Motor, 4.6 cu in/rev, 2 Bolt (103-1026)
- PIX Belt, A/4L, 1/2 x 92 in. OC (A90/4L920)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- ENERPAC Wiper Ring, Fits Enerpac (F540044)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- ENERPAC Repair Kit RC10 TRIO, For Hydraulic Rams (RC10NK0)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- ENERPAC Rc25 Ton Repair Kit Rc251 Rc252 And Rc25 (RC25K71)
- Tcm - After Market Parts Parts & Accessories