Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- 35 X 45 mm
Mfr # 214A0-59821
Zoro # G612045410
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 45 mm
- Bore Dia. (In.) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcm - After Market Parts
- MFR # 214A0-59821
- Zoro # G612045410
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 45 mm |
Bore Dia. (In.) | 35 mm |
Description
TCM-214A0-59821,35 X 45 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- KROIL Penetrant, Aerosol, 13oz. (KS132C)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- ENERPAC Simplex Packing Kit, R756 Cylinder (54547)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- CHIEF Tierod Seal Kit 3.5 Bore, 1.25 Rod Diameter, 2500 PSI, 203004 (203004)
- ENERPAC Service OnlySpringPurchase (BL10967)
- ENERPAC Simplex Bolt (6067029)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- PARKER ROD GLAND KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RGCHE03601)
- Tcm - After Market Parts Hydraulic Cylinder Parts