Shop All Hydraulic Cylinder Parts
Tcm - After Market Parts
Hydraulic Cylinder Repair Kit- 112 X 130 mm
Mfr # 228C0-59801
Zoro # G112042131
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 112 mm
- Shank Dia. (In.) 130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcm - After Market Parts
- MFR # 228C0-59801
- Zoro # G112042131
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 112 mm |
Shank Dia. (In.) | 130 mm |
Description
TCM-228C0-59801,112 X 130 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- FESTO Round Cylinder DSNU-S-25-50-PPS-A (DSNU-S-25-50-PPS-A)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- ENERPAC Brush Zu4 (DC9656259)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1 Rod Kits (RK2AHL0101)
- ENERPAC Wiper Ring, Fits Enerpac (F540044)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- ENERPAC Seal Kit (RC1006K)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder Kit, 50 Ton, 0.63in Stroke (HF5006B)
- Tcm - After Market Parts Hydraulic Cylinder Parts