Shop All LED TVs
This Product is Discontinued
Tcl
55” Class 4 Series 4K UHD Smart Roku TV (Discontinued)
Mfr # 55S435
Zoro # G7667673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Height 28.3"
- Width 48.7"
- Depth 3.3"
- Aspect Ratio 1899-12-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 28.3" |
Width | 48.7" |
Depth | 3.3" |
Details
Promotion Restriction | Not eligible for promotion |
Aspect Ratio | 1899-12-30 |
Features | Sleep Timer, HDR10, Audio Return Channel (ARC), High Dynamic Range (HDR), Closed Caption, RF Antenna Input, Parental Control, On Screen Display, Hybrid Log Gamma, Progressive Scan, Pause Live TV |
Product Type | Smart LED-LCD TV |
Description
The 4-Series Roku TV delivers stunning 4K picture quality with four times the resolution of Full HD for enhanced clarity and detail, as well as endless entertainment with thousands of streaming channels. High dynamic range (HDR) technology delivers bright and accurate colors for a lifelike viewing experience. In addition, your favorite HD shows, movies, and sporting events are upscaled to near Ultra HD resolution with 4K Upscaling. The simple, personalized home screen allows seamless access to thousands of streaming channels, plus your cable box, Blu-ray player, gaming console, and other devices without flipping through inputs or complicated menus. The super-simple remote—with about half the number of buttons on a traditional TV remote—puts you in control of your favorite entertainment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.