Shop All Chemicals Starting with T
Tci Americas
Tris(Hydroxymethyl)Aminomethane, 500g
Mfr # T2516-500G
Zoro # G8193838
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C4H11NO3
- Chemical Container Type Bottle
- Shelf Life 24 mo
- CAS Number 77-86-1
- Molecular Weight 121.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T2516-500G
- Zoro # G8193838
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 500 g |
Details
Item | Tris(Hydroxymethyl)Aminomethane |
Chemical Formula | C4H11NO3 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
CAS Number | 77-86-1 |
Molecular Weight | 121.14 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
Tris(Hydroxymethyl)Aminomethane, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- THERMO SCIENTIFIC NALGENE Super Versi-Dry Surface Protectors, Table Mat, 20x43in. (50.8x109.2 (74043-00)
- MICRO 90 Alkaline Cleaner, 5 gal. (M-9033)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- RPI Toluene, Reagent Grade, 4 L (400015)
- RPI Tryptone, Powder, 500g (T60060-500.0)
- Tci Americas Chemicals Starting with T