Shop All Chemicals Starting with T
Tci Americas
Trimethylamine Hydrochloride, 25g
Mfr # T0465-25G
Zoro # G8102460
product price: $27.95
/ea
$27.95
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C3H9NHCl
- Molecular Weight 95.57
- Shelf Life 24 mo
- Chemical Container Size 25 g
- CAS Number 593-81-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T0465-25G
- Zoro # G8102460
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 25 g |
Details
Item | Trimethylamine Hydrochloride |
Chemical Formula | C3H9NHCl |
Molecular Weight | 95.57 |
Shelf Life | 24 mo |
CAS Number | 593-81-7 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Trimethylamine Hydrochloride, CAS Number 593-81-7, Molecular Weight 95.57, Chemical Formula C3H9N�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Meter, Chlorine (CL200)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polypropylene, PK3 (6FAE7)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 100mL (T1261-100ML49)
- RPI Tetracycline Hydrochloride, 500g (T17000-500.0)
- Tci Americas Chemicals Starting with T