Shop All Chemicals Starting with S
Tci Americas
Trans-Stilbene, 25g
Mfr # S0090-25G
Zoro # G8291293
$48.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C14H12
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # S0090-25G
- Zoro # G8291293
- Country of Origin Japan
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 25 g |
Details
Item | Trans-Stilbene |
Chemical Formula | C14H12 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 103-30-0 |
Molecular Weight | 180.25 |
Chemical Container Type | Bottle |
Description
Trans-Stilbene, CAS Number 103-30-0, Molecular Weight 180.25, Chemical Formula C14H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Micro-Anemometer/Thermometer w (37955-50)
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- TCI AMERICAS Silver Sulfadiazine, 5g (S0595-5G)
- TCI AMERICAS Span 85,500g (S0064-500G)
- TCI AMERICAS Salicylamide, 25g (S0006-25G)
- TCI AMERICAS Silver Sulfadiazine, 25g (S0595-25G)
- SPECTRUM Sdm Hpclrt, Sol, 12 Pct Avl Chlrn, Rgt, 4L (S1316-4LT)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- Tci Americas Chemicals Starting with S