Shop All Chemicals Starting with T
Tci Americas
Tetrapropylammonium Perruthenate, 5g
Mfr # T1559-5G
Zoro # G8151558
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Molecular Weight 351.43
- Chemical Container Size 5 g
- Shelf Life 24 mo
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T1559-5G
- Zoro # G8151558
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 5 g |
Details
Item | Tetrapropylammonium Perruthenate |
Chemical Container Type | Bottle |
Molecular Weight | 351.43 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Shipping Restrictions | UN1479, Oxidizing Solid, n.o.s., 5.1, PG III |
CAS Number | 114615-82-6 |
Chemical Container Material | Clear Glass |
Chemical Formula | C12H28NO4Ru |
Description
Tetrapropylammonium Perruthenate, CAS Number 114615-82-6, Molecular Weight 351.43, Chemical Formula C12H28NO4Ru, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1479, Oxidizing Solid, n.o.s., 5.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #1, PK 52 (RST1-H)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- SPECTRUM Tartaric Acid, Grnlr, NF, 500g (TA105-500GM)
- RPI Thymidine, 25g (T18050-25.0)
- Tci Americas Chemicals Starting with T