Shop All Chemicals Starting with T
Tci Americas
Tetracaine Hydrochloride, 25g
Mfr # T1688-25G
Zoro # G8283219
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Formula C15H24N2O2HCl
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Molecular Weight 300.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T1688-25G
- Zoro # G8283219
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 25 g |
Details
Item | Tetracaine Hydrochloride |
Chemical Formula | C15H24N2O2HCl |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Molecular Weight | 300.82 |
CAS Number | 136-47-0 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s. (Tetracaine Hydrochloride), 6.1, PG III |
Description
Tetracaine Hydrochloride, CAS Number 136-47-0, Molecular Weight 300.82, Chemical Formula C15H24N2O2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Tetracaine Hydrochloride), 6.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS PH Meter (R3500)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- A2Z SCILAB Micro Fine Point Dissecting Straight Needle Probe #1, 5.5" (A2Z-ZR212)
- DUNWELL TECH - DINO LITE Dino-Lite MS35B Table Top Versatile Stand (MS35B)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- RPI TRIS Base Ultra pure, 100g (T60040-100.0)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- RPI Tween 80, 1 L (P20390-1.0)
- Tci Americas Chemicals Starting with T