Shop All Chemicals Starting with T
Tci Americas
Tetrabutylammonium Bromide, 500g
Mfr # I0365-500G
Zoro # G8272682
Free Shipping & Returns
$307.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 1643-19-2
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- Chemical Formula C16H36NBr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # I0365-500G
- Zoro # G8272682
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 500 g |
Details
Item | Tetrabutylammonium Bromide |
CAS Number | 1643-19-2 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | C16H36NBr |
Molecular Weight | 322.38 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Description
Tetrabutylammonium Bromide, CAS Number 1643-19-2, Molecular Weight 322.38, Chemical Formula C16H36NBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- HHIP 10X Hastings Triplet Magnifier (4902-0045)
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- EXTECH Digital Brix Refractometer (RF153)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- Tci Americas Chemicals Starting with T