Shop All Chemicals Starting with T
Tci Americas
Tetrabromohydroquinone, 5g
Mfr # T1790-5G
Zoro # G8098732
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 2641-89-6
- Molecular Weight 425.7
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Formula C6H2Br4O2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T1790-5G
- Zoro # G8098732
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 5 g |
Details
Item | Tetrabromohydroquinone |
CAS Number | 2641-89-6 |
Molecular Weight | 425.7 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Formula | C6H2Br4O2 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Description
Tetrabromohydroquinone, CAS Number 2641-89-6, Molecular Weight 425.7, Chemical Formula C6H2Br4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROAD RUNNER Scotwood Calcium Chloride/Magnesium Chloride/Sodium Chloride Pellet Ice Melt 20 lb (20B-RR)
- AMSCOPE Ultraviolet 365nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-365)
- UNITED SCIENTIFIC Wash Bottle, Ldpe, 500Ml, PK 6 (36603)
- RPI Trypsin, 1g (T70010-1.0)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- RPI Tricine-SDS Sample Buffer 2X Solution, 25 ML (T27200-25.0)
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- Tci Americas Chemicals Starting with T