Shop All Chemicals Starting with B
Tci Americas
Tert-Butyl Propiolate, 5g
Mfr # P1038-5G
Zoro # G8152897
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Container Size 5 g
- Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # P1038-5G
- Zoro # G8152897
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | Tert-Butyl Propiolate |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shipping Restrictions | UN3272, Esters, n.o.s., 3, PG III |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
CAS Number | 13831-03-3 |
Chemical Formula | C7H10O2 |
Molecular Weight | 126.16 |
Description
Tert-Butyl Propiolate, CAS Number 13831-03-3, Molecular Weight 126.16, Chemical Formula C7H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- Tci Americas Chemicals Starting with B