Shop All Chemicals Starting with B
Tci Americas
Tert-Butyl Mercaptan, 500mL
Mfr # M0405-500ML
Zoro # G8260213
product price: $69.69
/ea
$69.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 75-66-1
- Shipping Restrictions UN2347, Butyl Mercaptan, 3, PG II
- Chemical Formula C4H10S
- Molecular Weight 90.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # M0405-500ML
- Zoro # G8260213
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Tert-Butyl Mercaptan |
Shelf Life | 24 mo |
CAS Number | 75-66-1 |
Shipping Restrictions | UN2347, Butyl Mercaptan, 3, PG II |
Chemical Formula | C4H10S |
Molecular Weight | 90.18 |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Tert-Butyl Mercaptan, CAS Number 75-66-1, Molecular Weight 90.18, Chemical Formula C4H10S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2347, Butyl Mercaptan, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK100 (F1016-9-PK/100)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- Tci Americas Chemicals Starting with B