Shop All Chemicals Starting with B
Tci Americas
Tert-Butyl Mercaptan, 25mL
Mfr # M0405-25ML
Zoro # G8295353
$36.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 25 mL
- Chemical Container Material Clear Glass
- Shipping Restrictions UN2347, Butyl Mercaptan, 3, PG II
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M0405-25ML
- Zoro # G8295353
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Tert-Butyl Mercaptan |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN2347, Butyl Mercaptan, 3, PG II |
Shelf Life | 24 mo |
CAS Number | 75-66-1 |
Chemical Formula | C4H10S |
Molecular Weight | 90.18 |
Chemical Container Type | Bottle |
Description
Tert-Butyl Mercaptan, CAS Number 75-66-1, Molecular Weight 90.18, Chemical Formula C4H10S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2347, Butyl Mercaptan, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Lock, 20 mL, PK100 (5200.X00V0)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #15 (RST15-S)
- EXTECH Buffer Solution, 10 pH, 1 Pt, PK2 (PH10-P)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- SPECTRUM Benzocaine, USP, 500g (BE130-500GM)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- Tci Americas Chemicals Starting with B