Shop All Chemicals Starting with B
Tci Americas
TCI 98327-87-8
Mfr # B2383-5G
Zoro # G7964953
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Molecular Weight F.W. 622.69
- Chemical Container Size 5 g
- CAS Number 98327-87-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B2383-5G
- Zoro # G7964953
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 5 g |
Details
Item | ( +/-)-2,2'-Bis(diphenylphosphino)-1,1'-binaphthyl |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Molecular Weight | F.W. 622.69 |
CAS Number | 98327-87-8 |
Chemical Grade | Reagent |
Chemical Formula | C44H32P2 |
Chemical Container Type | Bottle |
Description
( +/-)-2,2'-Bis(diphenylphosphino)-1,1'-binaphthyl, CAS Number 98327-87-8, Molecular Weight F.W. 622.69, Chemical Formula C44H32P2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 6 in L, 3/32 in Dia, PK100 (25123X)
- LABEXACT Filter Paper, CFP2 8um, 5.5cm, PK100 (LECFP2-055)
- UNITED SCIENTIFIC Bottle Top Dispenser, 2.5 - 30Ml, Jade (BTJD30)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- Tci Americas Chemicals Starting with B