Shop All Chemicals Starting with B
Tci Americas
TCI 847682-00-2
Mfr # B3905-100MG
Zoro # G8067829
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 847682-00-2
- Molecular Weight F.W. 320.38
- Chemical Container Size 100 mg
- Chemical Formula C15H28O7
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # B3905-100MG
- Zoro # G8067829
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 100 mg |
Details
Item | 1,3-Bis[(2,2-dimethyl-1,3-dioxan-5-yl)oxy]-2-propanol |
CAS Number | 847682-00-2 |
Molecular Weight | F.W. 320.38 |
Chemical Formula | C15H28O7 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
1,3-Bis[(2,2-dimethyl-1,3-dioxan-5-yl)oxy]-2-propanol, CAS Number 847682-00-2, Molecular Weight F.W. 320.38, Chemical Formula C15H28O7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-15/16in.L, PK200 (2627-990)
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- Tci Americas Chemicals Starting with B