Shop All Chemicals Starting with L
Tci Americas
TCI 463-40-1
Mfr # L0050-25ML
Zoro # G8259778
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C18H30O2
- Molecular Weight 278.44
- Chemical Container Material Clear Glass
- Chemical Container Size 25 mL
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # L0050-25ML
- Zoro # G8259778
- Country of Origin Japan
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Linolenic Acid |
Chemical Formula | C18H30O2 |
Molecular Weight | 278.44 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
CAS Number | 463-40-1 |
Description
Linolenic Acid, CAS Number 463-40-1, Molecular Weight 278.44, Chemical Formula C18H30O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Measuring Cup, 2000 ml (2 liter) (HGMC2000)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- TCI AMERICAS Loratadine, 100mg (L0223-100MG)
- TCI AMERICAS Linoleic Acid, 25mL (L0053-25ML)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- JORVET Soda Lime, 3lb Bag (J0553)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- Tci Americas Chemicals Starting with L