Shop All Chemicals Starting with A
Tci Americas
TCI 39637-99-5
Mfr # M1104-1G
Zoro # G8242460
Free Shipping & Returns
$614.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 39637-99-5
- Chemical Formula C10H8ClF3O2
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tci Americas
- MFR # M1104-1G
- Zoro # G8242460
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 g |
Details
Item | (-)-Alpha-Methoxy-Alpha-(Trifluoromethyl)Phenylacetyl Chloride |
CAS Number | 39637-99-5 |
Chemical Formula | C10H8ClF3O2 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Shipping Restrictions | UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III |
Shelf Life | 24 mo |
Molecular Weight | 252.62 |
Chemical Container Type | Bottle |
Description
(-)-Alpha-Methoxy-Alpha-(Trifluoromethyl)Phenylacetyl Chloride, CAS Number 39637-99-5, Molecular Weight 252.62, Chemical Formula C10H8ClF3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polydisc TF, 0.1 um PTFE 10/pk., PK 10 (6720-5001)
- BLASTER Blaster BST-16PB Pb Penetrating Catalyst (BST-16PB)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491539)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- STATE CHEMICAL Acidine, PK4 (18041)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- RPI Amphotericin B, 100g (A40030-100.0)
- Tci Americas Chemicals Starting with A