Shop All Chemicals Starting with T
Tci Americas
TCI 21988-87-4
Mfr # T1641-5G
Zoro # G8272859
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C12H15Br3
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Shipping Restrictions UN1759, Corrosive Solid, N.O.S., 8, Pg III
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tci Americas
- MFR # T1641-5G
- Zoro # G8272859
- Country of Origin Japan
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 5 g |
Details
Item | 1,3,5-Tris(Bromomethyl)-2,4,6-Trimethylbenzene |
Chemical Formula | C12H15Br3 |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1759, Corrosive Solid, N.O.S., 8, Pg III |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Molecular Weight | 398.96 |
CAS Number | 21988-87-4 |
Description
1,3,5-Tris(Bromomethyl)-2,4,6-Trimethylbenzene, CAS Number 21988-87-4, Molecular Weight 398.96, Chemical Formula C12H15Br3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- EXACT Smart Brew Starter Kit (486101-SB-K)
- VEE GEE Brix Hydrometer w/Thermometer, degrees C (6601TS-8)
- CYTIVA WHATMAN Quantitative Fltr Paper, 42 Ashless, PK100 (1442-150)
- TCI AMERICAS Tetracaine Hydrochloride, 25g (T1688-25G)
- TCI AMERICAS P-Toluenesulfonic Acid, 25g (T0267-25G)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- TCI AMERICAS Tripropylene Glycol Monomethyl Ether (T0651-500G)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- RPI TE Buffer 20X Solution pH 8.0, 500 ML (T32200-500.0)
- RPI Triton X-100 (Scintillation Grade), 1 gal (111020)
- Tci Americas Chemicals Starting with T